54C3 - 4"Oct/RND CVR 5/8rise

Steel City

  • $3.91 (Each)
  • $3.91 (Each)

  • $97.70 (Per 25)

  • $390.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54C3
Manufacturer
Steel City
Manufacturer's Part Number
54 C 3
Description
4"Oct/RND CVR 5/8rise
Single Gang Octagon Box Cover, 3.5 Cubic Inches, 4 Inch Diameter X 5/8 Inch Raised, Pre-Galvanized Steel, Center Blanked With Tapped Ears On 2-3/4 Inch Centers, For Use With Round Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991141603 / 00785991141603
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.91 (Each)
Carton
$97.70 (Per 25)
Resources
Other Links
 
 
54C3 - Other
Images
 
 
54C3 - Large Image
Attachments
 
 
54C3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Product Type
4 Oct/RND CVR 3.5CU 5/8RSD 2-3/4ear
Description
4"OCT/RND CVR 5/8RISE
extra long description
ABB 54 C 3 4 OCT/RND CVR 3.5CU 5/8R
Long Description
Single Gang Octagon Box Cover, 3.5 Cubic Inches, 4 Inch Diameter x 5/8 Inch Raised, Pre-Galvanized Steel, Center Blanked with Tapped Ears on 2-3/4 Inch Centers, For use with Round Boxes
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Manufacturers Part Number
54 C 3
Brand
Steel City
GTIN
00785991141603
UPC
785991141603
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.19
Carton
25
Uses, Certifications, and Standards
Application
For use with round boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat