551511225 - 4X1-1/2 Ex RNG W/1/2 Ko

Steel City

  • $7.45 (Each)
  • $7.45 (Each)

  • $186.21 (Per 25)

  • $744.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
551511225
Manufacturer
Steel City
Manufacturer's Part Number
551511/2-25
Description
4X1-1/2 Ex RNG W/1/2 Ko
Octagon Box Extension Ring, Steel, Silver, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991176001 / 00785991176001
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.45 (Each)
Carton
$186.21 (Per 25)
Resources
Images
 
 
551511225 - Small Image
 
551511225 - Large Image
 
551511225 - Large Image
360 Images
 
 
551511225 - 360 Image
Attachments
 
 
551511225 - Specification Sheet
Other Links
 
 
551511225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Descriptions
Product Type
Octagon Box Extension Ring
Description
4X1-1/2 EX RNG W/1/2 KO
Features
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction.
Short Description
Octagon Box Extension Ring, Steel, Silver, with 1/2 and 3/4 KO
Long Description
Octagon Box Extension Ring, Steel, Silver, 0.38 lb/EA
extra long description
ABB 551511/2-25 4IN OCT BX EXT RING
Construction
Drawn
Additional Information
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Knockouts
4
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
551511/2-25
GTIN
00785991176001
UPC
785991176001
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Extension Rings
Packaging
Weight
0.38 lb/EA
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat