551511234 - 4X1-1/2 Ex RNG W/1/2&3/4 Ko

Steel City

  • $8.55 (Each)
  • $8.55 (Each)

  • $213.81 (Per 25)

  • $855.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
551511234
Manufacturer
Steel City
Manufacturer's Part Number
55151 1/2 3/4
Description
4X1-1/2 Ex RNG W/1/2&3/4 Ko
Octagon Box Extension Ring, Steel, Silver, 4 In Length, 4 In Width, 0.375 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785991176056 / 5415022284928 / 00785991176056
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.55 (Each)
Carton
$213.81 (Per 25)
Resources
Other Links
 
 
551511234 - Other
Images
 
 
551511234 - Large Image
 
551511234 - Large Image
 
551511234 - Large Image
 
551511234 - Large Image
 
551511234 - Small Image
 
551511234 - Large Image
360 Images
 
 
551511234 - 360 Image
Attachments
 
 
551511234 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Octagon
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
4 in
Width
4 in
Size
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Descriptions
Description
4X1-1/2 EX RNG W/1/2&3/4 KO
Product Type
Octagon Box Extension Ring
Long Description
Octagon Box Extension Ring, Steel, Silver, 4 in Length, 4 in Width, 0.375 lb/EA
Features
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction.
Short Description
Octagon Box Extension Ring, Steel, Silver, with 1/2 and 3/4 KO
extra long description
ABB 55151 1/2 3/4 4 OCT BX EXT RIN
Construction
Drawn
Additional Information
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Knockouts
4
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
55151 1/2 3/4
GTIN
00785991176056
UPC
785991176056
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Extension Rings
Packaging
Weight
0.375 lb/EA
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat