56111 - 4"RND, 1/2"D PNCK W/1/2 Ko

Steel City

  • $3.38 (Each)
  • $3.38 (Each)

  • $168.98 (Per 50)

  • $337.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56111
Manufacturer
Steel City
Manufacturer's Part Number
56111
Description
4"RND, 1/2"D PNCK W/1/2 Ko
Outlet Box, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 1 Outlet, 1/2 In Height, 4 In Diameter, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991177251 / 00785991177251
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Carton
$168.98 (Per 50)
Resources
Images
 
 
56111 - Small Image
 
56111 - Large Image
 
56111 - Large Image
 
56111 - Large Image
360 Images
 
 
56111 - 360 Image
Attachments
 
 
56111 - Specification Sheet
Other Links
 
 
56111 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
1/2 in
Diameter
4 in
Size
4 Inches Diameter x 1/2 Inch depth
Descriptions
Description
4"RND,1/2"D PNCK W/1/2 KO
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 1 outlet, 1/2 in Height, 4 in Diameter, 37.5 lb/100
Features
Round Ceiling Fan Box, 6 Cubic Inches, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized, Drawn Construction, For use with Conduit
Short Description
Outlet Box, 6 cu. in, Silver
Special Features
Made of Steel, Drawn Construction
extra long description
ABB 56111 4 IN.ROUND BX,STL,6CU,1/2
Construction
Drawn
Additional Information
Number of Outlets
1
Standards Met
UL Listed E2969;NEC
package quantity
50 CT
Made in USA
yes
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
4
Mounting Type
Screw Mount
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
56111
sub brand
Steel City(R)
GTIN
00785991177251
UPC
785991177251
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Round Boxes
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
50
Uses, Certifications, and Standards
Application
Conduit
Capacity
6 cu.in
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat