56111CFB - 4X1/2D RND CFB W/Nmconn19

Steel City

  • $8.60 (Each)
  • $8.60 (Each)

  • $85.95 (Per 10)

  • $859.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56111CFB
Manufacturer
Steel City
Manufacturer's Part Number
56111 CFB
Description
4X1/2D RND CFB W/Nmconn19
Round Ceiling Fan Box, 6 Cubic Inches, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized, Drawn Construction, With Plastic Romex Connector Included
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991177244 / 00785991177244
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.60 (Each)
Carton
$85.95 (Per 10)
Resources
Images
 
 
56111CFB - Small Image
 
56111CFB - Large Image
 
56111CFB - Large Image
Attachments
 
 
56111CFB - Specification Sheet
Other Links
 
 
56111CFB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Round
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Size
4 Inches Diameter x 1/2 Inch depth
Height
1/2 in
Diameter
4 in
Descriptions
Product Type
Ceiling Fan Outlet Box with Plastic Romex Connector
Description
4X1/2D RND CFB W/NMCONN19
Long Description
Ceiling Fan Outlet Box with Plastic Romex Connector, Pre-Galvanized, Silver, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 1/2 in Height, 4 in Diameter, 0.50 lb/EA
Construction
Drawn
Special Features
Hardware Included with Box;Made of Steel, Drawn Construction
Features
Round Ceiling Fan Box, 6 Cubic Inches, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized, Drawn Construction, with Plastic Romex Connector Included
Short Description
Ceiling Fan Outlet Box with Plastic Romex Conne CTor, 6 cu. in, Silver
extra long description
ABB 56111 CFB 4 IN.ROUND C-FAN BX,S
Additional Information
number of outlet
1
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
2
Mounting Type
Screw Mount
Number of Outlets
1
Standards Met
UL Listed E2969;NEC
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
56111 CFB
sub brand
Steel City(R)
GTIN
00785991177244
UPC
785991177244
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Round Boxes
Packaging
Weight
0.50 lb/EA
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
Application
Conduit
Capacity
6 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat