58177 - 400FLX, 1/4BLT 1H Cu STND BRL Lug

Color-Keyed

  • $19.83 (Each)
  • $19.83 (Each)

  • $118.97 (Per 6)

  • $1,982.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58177
Manufacturer
Color-Keyed
Manufacturer's Part Number
58177
Description
400FLX, 1/4BLT 1H Cu STND BRL Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 400 Flex, 1/2 Inch Bolt Size, Tin Plated, Die Code 80, Die Color Code N/A
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210581774 / 5414363111047 / 00786210581774
Weight per unit
0.383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.83 (Each)
Carton
$118.97 (Per 6)
Resources
Images
 
 
58177 - Small Image
 
58177 - Large Image
 
58177 - Large Image
 
58177 - Large Image
360 Images
 
 
58177 - 360 Image
Attachments
 
 
58177 - Specification Sheet
Other Links
 
 
58177 - Other
 
58177 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
None
Voltage Rating
35 kV
Descriptions
Product Type
400 Weld Cu.STD.BRL.1 Hole.5 Inchb
Description
400FLX,1/4BLT 1H CU STND BRL LUG
extra long description
ABB 58177 400 WELD CU.STD.BRL.1 HOL
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 Flex, 1/2 Inch Bolt Size, Tin Plated, Die Code 80, Die Color Code N/A
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
400 AWG
Manufacturer Information
Manufacturers Part Number
58177
Brand
COLOR-KEYED
GTIN
00786210581774
UPC
786210581774
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.383
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat