5835112 - Handy Box 1/2 Ko 10.3cuin

Steel City

  • $3.77 (Each)
  • $3.77 (Each)

  • $188.58 (Per 50)

  • $377.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5835112
Manufacturer
Steel City
Manufacturer's Part Number
58351 1/2
Description
Handy Box 1/2 Ko 10.3cuin
Utility Box, Pre-Galvanized, Silver, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 40.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121310 - Utility boxes
UPC/EAN/GTIN
785991178005 / 5415022443387 / 00785991178005
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.77 (Each)
Carton
$188.58 (Per 50)
Resources
Images
 
 
5835112 - Small Image
 
5835112 - Large Image
 
5835112 - Large Image
 
5835112 - Large Image
 
5835112 - Large Image
360 Images
 
 
5835112 - 360 Image
Attachments
 
 
5835112 - Specification Sheet
Other Links
 
 
5835112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
1-1/2 in
Size
4 Inches Length x 2-1/8 Inches Width x 1-1/2 Inches Depth
Descriptions
Product Type
Utility Box
Description
HANDY BOX 1/2 KO 10.3CUIN
Long Description
Utility Box, Pre-Galvanized, Silver, 10.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 10 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 1-1/2 in Height, 40.5 lb/100
Features
One Gang Utility Box, 10.3 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Short Description
Utility Box, 10.3 cu. in, Silver, 1 Gang
Special Features
Factory Provided Raised Ground Screw Location
extra long description
ABB 58351 1/2 1GNG UTIL BX,STL,10.3
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
10
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Cable Entry
Knockouts
Knockouts
true
Manufacturer Information
Manufacturers Part Number
58351 1/2
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991178005
UPC
785991178005
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility Boxes
Packaging
Weight
40.5 lb/100
Weight per each
0.405
Carton
50
Uses, Certifications, and Standards
Capacity
10.3 cu.in
Application
Conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat