58361V12 - 4X2-1/8 Hndybx - CV BRKT

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58361V12
Manufacturer
Steel City
Manufacturer's Part Number
58361 V 1/2
Description
4X2-1/8 Hndybx - CV BRKT
One Gang Utility Box, 13.0 Cubic Inches, 4 Inches Long X 2-1/8 Inches Wide X 1-7/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, CV Bracket Recessed 1/2 Inch and For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
785991178951 / 00785991178951
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
58361V12 - Small Image
 
58361V12 - Large Image
Attachments
 
 
58361V12 - Specification Sheet
Other Links
 
 
58361V12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 2-1/8 Inches Width x 1-7/8 Inches Depth
Descriptions
Description
4X2-1/8 HNDYBX - CV BRKT
Product Type
1GNG Util BX, STL, 13CU, 1/2KO CV-BRKT
extra long description
ABB 58361 V 1/2 1GNG UTIL BX,STL,13
Long Description
One Gang Utility Box, 13.0 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-7/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, CV Bracket Recessed 1/2 Inch and For use with Conduit
Construction
Drawn
Special Features
Factory Provided Raised Ground Screw Location
Additional Information
number of outlet
1
Knockouts
true
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
58361 V 1/2
GTIN
00785991178951
UPC
785991178951
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility Boxes
Packaging
Weight per each
0.6
Carton
50
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat