5837112 - 2-1/8D Handy BX W/1/2 Ko

Steel City

  • $5.63 (Each)
  • $5.63 (Each)

  • $281.34 (Per 50)

  • $562.68 (Per 100)

In-Stock: 2,061 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5837112
Manufacturer
Steel City
Manufacturer's Part Number
58371 1/2
Description
2-1/8D Handy BX W/1/2 Ko
Utility Box, Pre-Galvanized, Silver, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 6 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 52.38 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121310 - Utility boxes
UPC/EAN/GTIN
785991179507 / 5415022284881 / 00785991179507
Weight per unit
0.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.63 (Each)
Carton
$281.34 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,061
Resources
Images
 
 
5837112 - Small Image
 
5837112 - Large Image
 
5837112 - Large Image
 
5837112 - Large Image
 
5837112 - Large Image
 
5837112 - Large Image
360 Images
 
 
5837112 - 360 Image
Other Links
 
 
5837112 - Other
Attachments
 
 
5837112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
2-1/8 in
Size
4 Inches Length x 2-1/8 Inches Width x 2-1/8 Inches Depth
Descriptions
Product Type
Utility Box
Long Description
Utility Box, Pre-Galvanized, Silver, 14.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 6 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 2-1/8 in Height, 52.38 lb/100
Features
One Gang Utility Box, 14.5 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Short Description
Utility Box, 14.5 cu. in, Silver, 1 Gang w/ 3/4" KO
Special Features
Factory Provided Raised Ground Screw Location
Description
2-1/8D HANDY BX W/1/2 KO
extra long description
ABB 58371 1/2 1GNG UTIL BX,STL,14.5
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
6
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Knockouts
true
Manufacturer Information
Manufacturers Part Number
58371 1/2
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991179507
UPC
785991179507
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility Boxes
Packaging
Weight
52.38 lb/100
Weight per each
0.524
Carton
50
Uses, Certifications, and Standards
Capacity
14.5 cu.in
Application
Conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat