58C16 - Hndy BX GFI Cover

Steel City

  • $3.89 (Each)
  • $3.89 (Each)

  • $97.26 (Per 25)

  • $389.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58C16
Manufacturer
Steel City
Manufacturer's Part Number
58 C 16
Description
Hndy BX GFI Cover
One Gang Utility Box Cover, 4 Inch Long X 2-1/8 Inch Wide X 1/4 Inch Raised, Pre-Galvanized Steel, With Single GFI Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991143164 / 00785991143164
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Carton
$97.26 (Per 25)
Resources
Images
 
 
58C16 - Small Image
 
58C16 - Large Image
 
58C16 - Large Image
 
58C16 - Large Image
 
58C16 - Large Image
360 Images
 
 
58C16 - 360 Image
Other Links
 
 
58C16 - Other
Attachments
 
 
58C16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 2-1/8 Inches Width
Descriptions
Product Type
C16 Utility Box Cover
Long Description
One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, Pre-Galvanized Steel, with Single GFI Receptacle
Special Features
Includes captivated Phillips head screws
Description
HNDY BX GFI COVER
extra long description
ABB 58 C 16 C16 UTILITY BOX COVER
Additional Information
number of outlet
1
Manufacturer Information
Manufacturers Part Number
58 C 16
Brand
Steel City
GTIN
00785991143164
UPC
785991143164
Taxonomies, Classifications, and Categories
Type
Outlet Box Covers
Category Description
HANDY BOXES
Packaging
Weight per each
0.07
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat