58C6 - Hndy BX CVR, BLNK W/1/2 Ko

Steel City

  • $1.47 (Each)
  • $1.47 (Each)

  • $36.73 (Per 25)

  • $146.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58C6
Manufacturer
Steel City
Manufacturer's Part Number
58 C 6
Description
Hndy BX CVR, BLNK W/1/2 Ko
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, 1 Knockout, Screw Mount, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991143157 / 5415022527674 / 00785991143157
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$36.73 (Per 25)
Resources
Images
 
 
58C6 - Large Image
 
58C6 - Small Image
 
58C6 - Large Image
Attachments
 
 
58C6 - Specification Sheet
Other Links
 
 
58C6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Number of Gangs
1
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Size
4 Inches Length x 2-1/8 Inches Width
Descriptions
Description
HNDY BX CVR,BLNK W/1/2 KO
Product Type
Utility Box Cover
Long Description
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 in Length, 2-1/8 in Width, 1 outlet, 1 Gang, 1 Knockout, Screw Mount, 0.09 lb/EA
Features
One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, 1/2 Inch Knockout, Pre-Galvanized Steel.
Short Description
Utility Box Cover, Steel, Pre-Galvanized, Silver, Blank w/1/2 KO
extra long description
ABB 58 C 6 4X2-1/8 UTILITY BX CVR,S
Special Features
Includes captivated Phillips head screws
Additional Information
Made in USA
yes
for use with
One Gang Utility Box
Number of Outlets
1
Number of Knockouts
1
includes
Captivated Phillips Head Screws
Mounting Type
Screw Mount
Standards Met
UL E2969
package quantity
25 CT
Knockouts
1
number of outlet
1
Manufacturer Information
Manufacturers Part Number
58 C 6
Brand
Steel City
sub brand
Steel City
GTIN
00785991143157
UPC
785991143157
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Outlet Box Covers
Packaging
Weight
0.09 lb/EA
Weight per each
0.092
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat