60102TB - 8AWG Blue 1H Alcu Lug

Color-Keyed

  • $7.23 (Each)
  • $7.23 (Each)

  • $144.70 (Per 20)

  • $723.48 (Per 100)

  • $1,446.96 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60102TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60102-TB
Description
8AWG Blue 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #8 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601021 / 5415022246964 / 00786210601021
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.23 (Each)
Carton
$144.70 (Per 20)
Standard Packaging
$1,446.96 (Per 200)
Resources
Images
 
 
60102TB - Small Image
 
60102TB - Large Image
360 Images
 
 
60102TB - 360 Image
Attachments
 
 
60102TB - Specification Sheet
Other Links
 
 
60102TB - Other
 
60102TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
8AWG BLUE 1H ALCU LUG
Product Type
Al TP 1HL Lug Long BRL NO8 1/4B Blu
extra long description
ABB 60102-TB AL TP 1HL LUG LONG BRL
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #8 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
8 AWG
Manufacturer Information
Manufacturers Part Number
60102-TB
Brand
COLOR-KEYED
GTIN
00786210601021
UPC
786210601021
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.01
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat