60109TB - 6AWG Grey 1H Alcu Lug

Color-Keyed

  • $11.51 (Each)
  • $11.51 (Each)

  • $115.08 (Per 10)

  • $1,150.76 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60109TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60109TB
Description
6AWG Grey 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #6 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601090 / 5414363144816 / 00786210601090
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.51 (Each)
Carton
$115.08 (Per 10)
Resources
360 Images
 
 
60109TB - 360 Image
Images
 
 
60109TB - Small Image
 
60109TB - Large Image
Other Links
 
 
60109TB - Other
 
60109TB - Other
Attachments
 
 
60109TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #6 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Description
6AWG GREY 1H ALCU LUG
Product Type
Connector Compresion 1bolt
extra long description
ABB 60109-TB CONNECTOR COMPRESION 1
Additional Information
Number of Holes
1
Stud Size
3/8 in
Cable Size
6 AWG
Manufacturer Information
Manufacturers Part Number
60109TB
Brand
COLOR-KEYED
GTIN
00786210601090
UPC
786210601090
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat