6010ADW25 - 14-1/2-26-1/2 Adj Bar HNGR

Steel City

  • $10.91 (Each)
  • $10.91 (Each)

  • $272.80 (Per 25)

  • $1,091.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6010ADW25
Manufacturer
Steel City
Manufacturer's Part Number
6010ADW-25
Description
14-1/2-26-1/2 Adj Bar HNGR
Adjustable Bar Hanger. Depth 1-3/16 Inch. For 3/8 Inch, 1/2 Inch and 5/8 Inch Wall Board and Plaster. Score Marks For Drywall and Plaster Depths. Maximum Load Capacity: 50 Pounds (22.7 Kilograms). Length: 14-1/2 Inches to 26-1/2 Inches. Packaged Complete With Stud.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991154504 / 00785991154504
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.91 (Each)
Carton
$272.80 (Per 25)
Resources
Images
 
 
6010ADW25 - Small Image
 
6010ADW25 - Large Image
 
6010ADW25 - Large Image
 
6010ADW25 - Large Image
 
6010ADW25 - Large Image
360 Images
 
 
6010ADW25 - 360 Image
Attachments
 
 
6010ADW25 - Specification Sheet
Other Links
 
 
6010ADW25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
Length from 14-1/2 Inches to 26-1/2 Inches
Descriptions
Product Type
14-.5 In-26-.5 In, Bar Hanger, W/Stud
Description
14-1/2-26-1/2 ADJ BAR HNGR
Long Description
Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with stud.
Special Features
Claws provide temporary support for proper positioning until permanently installed
extra long description
ABB 6010ADW-25 14-.5 IN-26-.5 IN,BA
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
6010ADW-25
GTIN
00785991154504
UPC
785991154504
Taxonomies, Classifications, and Categories
Type
Bar Hangers
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Packaging
Weight per each
0.625
Carton
25
Uses, Certifications, and Standards
Application
For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster
standard
UL E13938, CSA 12798 / UL E13938, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat