6010DW25 - 10 1/2-18 1/2 HGR&Stud 50LB

Steel City

  • $13.18 (Each)
  • $13.18 (Each)

  • $329.54 (Per 25)

  • $1,318.18 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6010DW25
Manufacturer
Steel City
Manufacturer's Part Number
6010DW-25
Description
10 1/2-18 1/2 HGR&Stud 50LB
Adjustable Bar Hanger, Steel, Silver, 0.48 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991154658 / 00785991154658
Weight per unit
0.484 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.18 (Each)
Carton
$329.54 (Per 25)
Resources
Images
 
 
6010DW25 - Small Image
 
6010DW25 - Large Image
 
6010DW25 - Large Image
Specifications Sheets
 
 
6010DW25 - Specification Sheet
Attachments
 
 
6010DW25 - Specification Sheet
Other Links
 
 
6010DW25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
Length from 10-1/2 Inches to 18-1/2 Inches
Descriptions
Description
10 1/2-18 1/2 HGR&STUD 50LB
Product Type
Adjustable Bar Hanger
Long Description
Adjustable Bar Hanger, Steel, Silver, 0.48 lb/EA
Features
Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 10-1/2 inches to 18-1/2 inches. Packaged complete with stud.
Short Description
Adjustable Bar Hanger, Steel, Silver, 14-1/2" x 26-1/2" Length
extra long description
ABB 6010DW-25 10-1/2IN-18-1/2IN,BAR
Special Features
Claws provide temporary support for proper positioning until permanently installed
Additional Information
for use with
3/8 in Wall Board and Plaster;1/2 in Wall Board and Plaster;5/8 in Wall Board and Plaster
Standards Met
UL E13938;CSA 12798
package quantity
25 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
6010DW-25
GTIN
00785991154658
UPC
785991154658
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Bar Hangers
Packaging
Weight
0.48 lb/EA
Weight per each
0.484
Carton
25
Uses, Certifications, and Standards
Application
For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster
standard
UL E13938, CSA 12798 / UL E13938, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat