60134 - 2/0 Awg Olive Comp Lug

Color-Keyed

  • $23.90 (Each)
  • $23.90 (Each)

  • $119.52 (Per 5)

  • $1,195.15 (Per 50)

  • $2,390.30 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60134
Manufacturer
Color-Keyed
Manufacturer's Part Number
60134
Description
2/0 Awg Olive Comp Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 2/0 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Olive
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601342 / 5415022245899 / 00786210601342
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.90 (Each)
Carton
$119.52 (Per 5)
Standard Packaging
$1,195.15 (Per 50)
Resources
Images
 
 
60134 - Small Image
 
60134 - Large Image
Attachments
 
 
60134 - Specification Sheet
Other Links
 
 
60134 - Other
 
60134 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
OLIVE
Descriptions
Description
2/0 AWG OLIVE COMP LUG
Product Type
Al TP 1HL Lug Long BRL 2/0 1/4B Olv
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 2/0 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Olive
extra long description
ABB 60134 AL TP 1HL LUG LONG BRL 2/
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
2/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
60134
GTIN
00786210601342
UPC
786210601342
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.138
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat