60142 - 3/0AWG Ruby 1H Alcu Lug

Color-Keyed

  • $27.20 (Each)
  • $27.20 (Each)

  • $135.99 (Per 5)

  • $1,359.94 (Per 50)

  • $2,719.87 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60142
Manufacturer
Color-Keyed
Manufacturer's Part Number
60142
Description
3/0AWG Ruby 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601427 / 5414363144908 / 00786210601427
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.20 (Each)
Carton
$135.99 (Per 5)
Standard Packaging
$1,359.94 (Per 50)
Resources
Images
 
 
60142 - Small Image
 
60142 - Large Image
 
60142 - Large Image
 
60142 - Large Image
360 Images
 
 
60142 - 360 Image
Attachments
 
 
60142 - Specification Sheet
Other Links
 
 
60142 - Other
 
60142 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
RUBY
Descriptions
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 3/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Description
3/0AWG RUBY 1H ALCU LUG
Product Type
Al TP 1HL Lug Long BRL 3/0 3/8B Rby
extra long description
ABB 60142 AL TP 1HL LUG LONG BRL 3/
Additional Information
Number of Holes
1
Cable Size
3/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60142
Brand
COLOR-KEYED
GTIN
00786210601427
UPC
786210601427
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.092
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat