60148 - 4/0AWG WHT 1H Alcu Lug

Color-Keyed

  • $32.19 (Each)
  • $32.19 (Each)

  • $160.97 (Per 5)

  • $1,609.72 (Per 50)

  • $3,219.44 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60148
Manufacturer
Color-Keyed
Manufacturer's Part Number
60148
Description
4/0AWG WHT 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601489 / 00786210601489
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.19 (Each)
Carton
$160.97 (Per 5)
Standard Packaging
$1,609.72 (Per 50)
Resources
Images
 
 
60148 - Small Image
 
60148 - Large Image
 
60148 - Large Image
 
60148 - Large Image
 
60148 - Large Image
 
60148 - Large Image
 
60148 - Large Image
360 Images
 
 
60148 - 360 Image
Other Links
 
 
60148 - Other
 
60148 - Other
Attachments
 
 
60148 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
White
Descriptions
Description
4/0AWG WHT 1H ALCU LUG
Product Type
4/0 3/8 Al/Cu One Hole Lug
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 4/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
extra long description
ABB 60148 4/0 3/8 AL/CU ONE HOLE LU
Additional Information
Cable Size
4/0 AWG
Number of Holes
1
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60148
Brand
COLOR-KEYED
GTIN
00786210601489
UPC
786210601489
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.125
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat