60174 - 600MCM BLK 1H Alcu Lug

Color-Keyed

  • $91.10 (Each)
  • $91.10 (Each)

  • $182.20 (Per 2)

  • $1,822.02 (Per 20)

  • $9,110.11 (Per 100)

Availability: Currently Out Of Stock
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
60174
Manufacturer
Color-Keyed
Manufacturer's Part Number
60174
Description
600MCM BLK 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 600 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601748 / 5414363144939 / 00786210601748
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.10 (Each)
Carton
$182.20 (Per 2)
Standard Packaging
$1,822.02 (Per 20)
Resources
Images
 
 
60174 - Small Image
 
60174 - Large Image
Attachments
 
 
60174 - Specification Sheet
Other Links
 
 
60174 - Other
 
60174 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
600MCM BLK 1H ALCU LUG
Product Type
Al TP 1HL Lug Long BRL 600 5/8B BLK
extra long description
ABB 60174 AL TP 1HL LUG LONG BRL 60
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 600 kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
600 kcmil
Manufacturer Information
Manufacturers Part Number
60174
Brand
COLOR-KEYED
GTIN
00786210601748
UPC
786210601748
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.25
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60174.
Jump To:

Cross Referenced

These items are similar to 60174 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VACL-600-58 Anderson n/a
YA36A1 Burndy 00781810761205
AL 60058 Greaves n/a
AL600-58 Greaves 00784491504383
ALC-600 ILSCO n/a
93086 Morris 00601986930864
AL600-58 NSi Industries 00662381030191
BLUA-060S1 Penn-Union 00785037237192
60174 Thomas & Betts 00786210601748
AL 600-58 TN Thomas & Betts n/a
AL-600-58-TN Thomas & Betts n/a
VACL60058 Hubbell Power Systems 00096359334279
VCEL06012H1 Hubbell Power Systems 00096359336525
AL600-48 NSi Industries 00662381030184
AL60058TN Thomas & Betts n/a
ACL-600 ILSCO 00783669000191

* All prices subject to change.

Begin Live Chat