60230 - 1/0AWG Tan 2H Alcu Lug

Color-Keyed

  • $49.19 (Each)
  • $49.19 (Each)

  • $491.88 (Per 10)

  • $4,918.75 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60230
Manufacturer
Color-Keyed
Manufacturer's Part Number
60230
Description
1/0AWG Tan 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Tan
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602301 / 00786210602301
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.19 (Each)
Carton
$491.88 (Per 10)
Standard Packaging
$4,918.75 (Per 100)
Resources
Images
 
 
60230 - Small Image
 
60230 - Large Image
Attachments
 
 
60230 - Specification Sheet
Other Links
 
 
60230 - Other
 
60230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Tan
Descriptions
Description
1/0AWG TAN 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 1/0 3/8B Tan
extra long description
ABB 60230 AL TP 2HL LUG LONG BRL 1/
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 1/0 AWG Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Tan
Additional Information
Cable Size
1/0 AWG
Number of Holes
2
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60230
Brand
COLOR-KEYED
GTIN
00786210602301
UPC
786210602301
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.065
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat