60256 - 250MCM Red 2H Alcu Lug

Color-Keyed

  • $42.28 (Each)
  • $42.28 (Each)

  • $211.39 (Per 5)

  • $2,113.86 (Per 50)

  • $4,227.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60256
Manufacturer
Color-Keyed
Manufacturer's Part Number
60256
Description
250MCM Red 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602561 / 00786210602561
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.28 (Each)
Carton
$211.39 (Per 5)
Standard Packaging
$2,113.86 (Per 50)
Resources
Images
 
 
60256 - Small Image
 
60256 - Large Image
 
60256 - Large Image
 
60256 - Large Image
 
60256 - Large Image
360 Images
 
 
60256 - 360 Image
Attachments
 
 
60256 - Specification Sheet
Other Links
 
 
60256 - Other
 
60256 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
250MCM RED 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 250 1/2B Red
extra long description
ABB 60256 AL TP 2HL LUG LONG BRL 25
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 250 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
250 kcmil
Manufacturer Information
Manufacturers Part Number
60256
Brand
COLOR-KEYED
GTIN
00786210602561
UPC
786210602561
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.21
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat