60267 - 350MCM BRN 2H Alcu Lug

Color-Keyed

  • $32.31 (Each)
  • $32.31 (Each)

  • $64.61 (Per 2)

  • $646.10 (Per 20)

  • $3,230.50 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60267
Manufacturer
Color-Keyed
Manufacturer's Part Number
60267
Description
350MCM BRN 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 87H
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602677 / 00786210602677
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.31 (Each)
Carton
$64.61 (Per 2)
Standard Packaging
$646.10 (Per 20)
Resources
Images
 
 
60267 - Large Image
 
60267 - Large Image
 
60267 - Large Image
 
60267 - Small Image
360 Images
 
 
60267 - 360 Image
Attachments
 
 
60267 - Specification Sheet
Other Links
 
 
60267 - Other
 
60267 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
350MCM BRN 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 350 1/2B BRN
extra long description
ABB 60267 AL TP 2HL LUG LONG BRL 35
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 350 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 87H
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
350 kcmil
Manufacturer Information
Manufacturers Part Number
60267
Brand
COLOR-KEYED
GTIN
00786210602677
UPC
786210602677
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.344
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat