60275 - 600MCM BLK 2H Alcu Lug

Color-Keyed

  • $104.99 (Each)
  • $104.99 (Each)

  • $209.99 (Per 2)

  • $2,099.88 (Per 20)

  • $10,499.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60275
Manufacturer
Color-Keyed
Manufacturer's Part Number
60275
Description
600MCM BLK 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 600 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106H, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210602752 / 5415022496222 / 00786210602752
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.99 (Each)
Carton
$209.99 (Per 2)
Standard Packaging
$2,099.88 (Per 20)
Resources
Images
 
 
60275 - Small Image
 
60275 - Large Image
 
60275 - Large Image
 
60275 - Large Image
360 Images
 
 
60275 - 360 Image
Attachments
 
 
60275 - Specification Sheet
Other Links
 
 
60275 - Other
 
60275 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
600MCM BLK 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 600 1/2B BLK
extra long description
ABB 60275 AL TP 2HL LUG LONG BRL 60
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 600 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106H, Die Color Code Black
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
600 kcmil
Manufacturer Information
Manufacturers Part Number
60275
Brand
COLOR-KEYED
GTIN
00786210602752
UPC
786210602752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.53
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat