60516 - #2 Compress. Butt Splice

Color-Keyed

  • $9.82 (Each)
  • $9.82 (Each)

  • $98.18 (Per 10)

  • $981.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60516
Manufacturer
Color-Keyed
Manufacturer's Part Number
60516
Description
#2 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 2 STR/3 STR, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605166 / 5414363145066 / 00786210605166
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$98.18 (Per 10)
Standard Packaging
$981.82 (Per 100)
Resources
360 Images
 
 
60516 - 360 Image
Images
 
 
60516 - Small Image
 
60516 - Large Image
 
60516 - Large Image
 
60516 - Large Image
 
60516 - Large Image
Other Links
 
 
60516 - Other
Attachments
 
 
60516 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Descriptions
Product Type
Cu TP 2WAY Conn Splice STND 2-3 PNK
Description
#2 COMPRESS. BUTT SPLICE
extra long description
ABB 60516 CU TP 2WAY CONN SPLICE ST
Long Description
Two-Way Aluminum Splice Connector, Wire Size 2 Str/3 Str, Die Code 42, Die Color Code Pink
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Manufacturers Part Number
60516
Brand
COLOR-KEYED
GTIN
00786210605166
UPC
786210605166
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.03
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat