60522TB - #1 Compress. Butt Splice

Color-Keyed

  • $16.51 (Each)
  • $16.51 (Each)

  • $165.11 (Per 10)

  • $1,651.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60522TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60522-TB
Description
#1 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 1 STR, Die Code 45, Die Color Code Gold
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605227 / 5414363145073 / 00786210605227
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.51 (Each)
Carton
$165.11 (Per 10)
Standard Packaging
$1,651.06 (Per 100)
Resources
Images
 
 
60522TB - Large Image
 
60522TB - Large Image
 
60522TB - Large Image
 
60522TB - Small Image
360 Images
 
 
60522TB - 360 Image
Attachments
 
 
60522TB - Specification Sheet
Other Links
 
 
60522TB - Other
 
60522TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Gold
Finish
Tin Plated
Descriptions
Description
#1 COMPRESS. BUTT SPLICE
Product Type
Conn, CPRSN 2-Way
extra long description
ABB 60522-TB CONN, CPRSN 2-WAY
Long Description
Two-Way Aluminum Splice Connector, Wire Size 1 Str, Die Code 45, Die Color Code Gold
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Brand
Color Keyed / Blackburn
Manufacturers Part Number
60522-TB
GTIN
00786210605227
UPC
786210605227
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.035
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat