60542 - 3/0AWG Ruby 2WAY Conn

Color-Keyed

  • $27.38 (Each)
  • $27.38 (Each)

  • $136.92 (Per 5)

  • $1,369.20 (Per 50)

  • $2,738.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60542
Manufacturer
Color-Keyed
Manufacturer's Part Number
60542
Description
3/0AWG Ruby 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605425 / 5414363145103 / 00786210605425
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.38 (Each)
Carton
$136.92 (Per 5)
Standard Packaging
$1,369.20 (Per 50)
Resources
Images
 
 
60542 - Small Image
 
60542 - Large Image
Attachments
 
 
60542 - Specification Sheet
Other Links
 
 
60542 - Other
 
60542 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
RUBY
Finish
Tin Plated
Descriptions
Description
3/0AWG RUBY 2WAY CONN
Product Type
Cu TP 2WAY Conn Splice STND 3/0 Rby
extra long description
ABB 60542 CU TP 2WAY CONN SPLICE ST
Long Description
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Manufacturers Part Number
60542
Brand
COLOR-KEYED
GTIN
00786210605425
UPC
786210605425
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.096
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat