60542 - 3/0AWG Ruby 2WAY Conn

Color-Keyed

  • $27.38 (Each)
  • $27.38 (Each)

  • $136.92 (Per 5)

  • $1,369.20 (Per 50)

  • $2,738.40 (Per 100)
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
60542
Manufacturer
Color-Keyed
Manufacturer's Part Number
60542
Description
3/0AWG Ruby 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605425 / 5414363145103 / 00786210605425
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.38 (Each)
Carton
$136.92 (Per 5)
Standard Packaging
$1,369.20 (Per 50)
Resources
Images
 
 
60542 - Small Image
 
60542 - Large Image
Attachments
 
 
60542 - Specification Sheet
Other Links
 
 
60542 - Other
 
60542 - Other
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
Aluminum
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
RUBY
Finish
Tin Plated
Descriptions
Description
3/0AWG RUBY 2WAY CONN
Product Type
Cu TP 2WAY Conn Splice STND 3/0 Rby
extra long description
ABB 60542 CU TP 2WAY CONN SPLICE ST
Long Description
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Manufacturers Part Number
60542
Brand
COLOR-KEYED
GTIN
00786210605425
UPC
786210605425
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.096
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60542.
Jump To:

Cross Referenced

These items are similar to 60542 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20007 3M Electrical Products 00054007132936
YS27-A1 Burndy 00781810757208
ASC30T Greaves 00784491503126
87-507 Ideal Industries n/a
AS30 ILSCO 00783669000481
AS-3/0 ILSCO 78366900048
ASC-3/0 ILSCO n/a
UCS-3/0-Z ILSCO 78366992968
93222 Morris 00601986932226
ASC3/0T NSi Industries 00662381032065
SA3/0-5 Panduit 07498391235
BCUA-3/0 Penn-Union 00785037221184
BCUA3/0 Penn-Union 78503722118
03LBSAL TE Connectivity n/a
277162-1 TE Connectivity n/a
52016 TE Connectivity n/a
60542 Thomas & Betts 00786210605425
ASP30 Thomas & Betts 00783786610679
AC30 Thomas & Betts 00783786051052
FSK3/0 Thomas & Betts 00783786724482

* All prices subject to change.

Begin Live Chat