60554 - 250MCM Al Red 2WAY Conn

Color-Keyed

  • $42.51 (Each)
  • $42.51 (Each)

  • $212.54 (Per 5)

  • $2,125.38 (Per 50)

  • $4,250.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60554
Manufacturer
Color-Keyed
Manufacturer's Part Number
60554
Description
250MCM Al Red 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 250 Kcmil, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605548 / 5415022247138 / 00786210605548
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.51 (Each)
Carton
$212.54 (Per 5)
Standard Packaging
$2,125.38 (Per 50)
Resources
360 Images
 
 
60554 - 360 Image
Other Links
 
 
60554 - Other
 
60554 - Other
Images
 
 
60554 - Large Image
 
60554 - Large Image
 
60554 - Large Image
 
60554 - Large Image
Attachments
 
 
60554 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Red
Finish
Tin-Plated
Descriptions
Description
250MCM AL RED 2WAY CONN
Product Type
2WAY Al Splice Conn 250WIRE Red
extra long description
ABB 60554 2WAY AL SPLICE CONN 250WI
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Long Description
Two-Way Aluminum Splice Connector, Wire Size 250 kcmil, Die Code 71, Die Color Code Red
Manufacturer Information
Manufacturers Part Number
60554
Brand
COLOR-KEYED
GTIN
00786210605548
UPC
786210605548
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Aluminum Splice
Packaging
Weight per each
0.038
Carton
5
Package
50
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat