60560 - 300MCM Al 2 Way Splice Conn

Color-Keyed

  • $34.42 (Each)
  • $34.42 (Each)

  • $68.83 (Per 2)

  • $688.32 (Per 20)

  • $3,441.59 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60560
Manufacturer
Color-Keyed
Manufacturer's Part Number
60560
Description
300MCM Al 2 Way Splice Conn
Two-Way Aluminum Splice Connector, Wire Size 300 Kcmil, Die Code 76, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605609 / 5415022247459 / 00786210605609
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.42 (Each)
Carton
$68.83 (Per 2)
Standard Packaging
$688.32 (Per 20)
Resources
Images
 
 
60560 - Small Image
 
60560 - Large Image
360 Images
 
 
60560 - 360 Image
Attachments
 
 
60560 - Specification Sheet
Other Links
 
 
60560 - Other
 
60560 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Descriptions
Product Type
2WAY Al Splice Conn 300WIRE Blu
Description
300MCM AL 2 WAY SPLICE CONN
extra long description
ABB 60560 2WAY AL SPLICE CONN 300WI
Long Description
Two-Way Aluminum Splice Connector, Wire Size 300 kcmil, Die Code 76, Die Color Code Blue
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Manufacturers Part Number
60560
Brand
COLOR-KEYED
GTIN
00786210605609
UPC
786210605609
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.084
Carton
2
Package
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat