60565 - 350MCM BRN 2WAY Conn

Color-Keyed

  • $40.84 (Each)
  • $40.84 (Each)

  • $81.68 (Per 2)

  • $816.82 (Per 20)

  • $4,084.09 (Per 100)
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
60565
Manufacturer
Color-Keyed
Manufacturer's Part Number
60565
Description
350MCM BRN 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 350 Kcmil, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605654 / 5414363145127 / 00786210605654
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.84 (Each)
Carton
$81.68 (Per 2)
Standard Packaging
$816.82 (Per 20)
Resources
360 Images
 
 
60565 - 360 Image
Other Links
 
 
60565 - Other
 
60565 - Other
Images
 
 
60565 - Large Image
 
60565 - Large Image
 
60565 - Large Image
Attachments
 
 
60565 - Specification Sheet
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
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Brown
Finish
Tin-Plated
Descriptions
Product Type
2WAY Al Splice Conn 350WIRE BRN
Description
350MCM BRN 2WAY CONN
extra long description
ABB 60565 2WAY AL SPLICE CONN 350WI
Long Description
Two-Way Aluminum Splice Connector, Wire Size 350 kcmil, Die Code 87, Die Color Code Brown
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
60565
GTIN
00786210605654
UPC
786210605654
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.36
Carton
2
Package
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60565.
Jump To:

Cross Referenced

These items are similar to 60565 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20011 3M Electrical Products 00054007133353
CI-350 3M Electrical Products 00054007119258
YS31-A1 Burndy 00781810757499
ASC350T Greaves 00784491503201
VACS350 Hubbell Power Systems 00096359334408
87-511 Ideal Industries n/a
AS350 ILSCO 00783669000528
AS-350 ILSCO 78366900052
93230 Morris 00601986932301
ASC350T NSi Industries 00662381032102
SA350-2 Panduit 00074983912551
BCUA-035 Penn-Union 00785037221429
BCUA-350 Penn-Union n/a
35LBSAL TE Connectivity n/a
60565 Thomas & Betts 00786210605654
ASC-350-TN Thomas & Betts 00783786695973
ASP350 Thomas & Betts 00783786610716
AC350 Thomas & Betts 00783786087327
SAC350 Thomas & Betts 00783786747566

* All prices subject to change.

Begin Live Chat