6303 - 3/4" NM LT Conn W/ O Ring

T&B Ind Fitting

  • $37.06 (Each)
  • $37.06 (Each)

  • $370.60 (Per 10)

  • $1,852.98 (Per 50)

  • $3,705.95 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6303
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6303
Description
3/4" NM LT Conn W/ O Ring
Non-Metallic Liquid Tight Connector With O-Ring, 3/4 In Trade Size, Thermoplastic, Molded, Straight Connection Orientation, 1.85 In Length, 1.76 In Diameter, 3/4 In Thread Size, Threaded Connection, 1 Outlet, 15 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063034 / 5414363145332 / 00786210063034
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.06 (Each)
Carton
$370.60 (Per 10)
Standard Packaging
$1,852.98 (Per 50)
Resources
Images
 
 
6303 - Small Image
 
6303 - Large Image
 
6303 - Large Image
Attachments
 
 
6303 - Specification Sheet
Other Links
 
 
6303 - Other
 
6303 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Finish
Molded
Dimensions and Weight
Length
1.85 in
Diameter
1.76 in
Size
3/4 INCH
Descriptions
Description
3/4" NM LT CONN W/ O RING
Product Type
Non-Metallic Liquid Tight Connector With O-Ring
Long Description
Non-Metallic Liquid Tight Connector With O-Ring, 3/4 in Trade Size, ThermoPlastic, Molded, Straight Connection Orientation, 1.85 in Length, 1.76 in Diameter, 3/4 in Thread Size, Threaded Connection, 1 outlet, 15 lb/100
Features
3/4 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Short Description
Non-Metallic Liquid Tight Connector With O-Ring, Thermoplastic, 3/4 in, Straight
Special Features
Chemical Resistant;For Corrosive Environment;Non-Burning;Non-Dipping Thermoplastic Material
extra long description
ABB 6303 3/4IN NONMETALLIC TYPE A L
Additional Information
Connection Orientation
Straight
Thread Size
3/4 in
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Flexible Non-Metallic Conduit Type A
Standards Met
UL E23018 Listed
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
6303
GTIN
00786210063034
UPC
786210063034
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3/4 in
Packaging
Weight
15 lb/100
Weight per each
0.15
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To Provide a Liquidtight;Dust Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat