6305 - 1-1/4" NM LT Conn W/ O Ring

T&B Ind Fitting

  • $104.61 (Each)
  • $104.61 (Each)

  • $523.07 (Per 5)

  • $2,615.37 (Per 25)

  • $10,461.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6305
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6305
Description
1-1/4" NM LT Conn W/ O Ring
1-1/4 Inch Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063058 / 5414363145356 / 00786210063058
Weight per unit
0.474 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.61 (Each)
Carton
$523.07 (Per 5)
Standard Packaging
$2,615.37 (Per 25)
Resources
Images
 
 
6305 - Small Image
 
6305 - Large Image
Attachments
 
 
6305 - Specification Sheet
Other Links
 
 
6305 - Other
 
6305 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1-1/4" NM LT CONN W/ O RING
Product Type
1 1/4 In Type A Liq Tight Connector
extra long description
ABB 6305 1 1/4 IN TYPE A LIQ TIGHT
Long Description
1-1/4 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Manufacturer Information
Manufacturers Part Number
6305
Brand
T&B Ind Fitting
GTIN
00786210063058
UPC
786210063058
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
0.474
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To provide a liquidtight, dust tight connection between flexible, non-metallic conduit and a box or an enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat