6323 - 3/4" 90D NM LT Conn W/ O Ring

T&B Ind Fitting

  • $64.38 (Each)
  • $64.38 (Each)

  • $643.80 (Per 10)

  • $3,218.98 (Per 50)

  • $6,437.97 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6323
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6323
Description
3/4" 90D NM LT Conn W/ O Ring
Non-Metallic Liquid Tight 90°Connector, 3/4 In Trade Size, Thermoplastic, Molded, 1.76 In Diameter, 3/4 In Thread Size, Threaded Connection, 1 Outlet, 23.19 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063232 / 5414363130277 / 00786210063232
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.38 (Each)
Carton
$643.80 (Per 10)
Standard Packaging
$3,218.98 (Per 50)
Resources
Images
 
 
6323 - Small Image
 
6323 - Large Image
 
6323 - Large Image
Attachments
 
 
6323 - Specification Sheet
Other Links
 
 
6323 - Other
 
6323 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Finish
Molded
Dimensions and Weight
Diameter
1.76 in
Size
3/4 INCH
Descriptions
Description
3/4" 90D NM LT CONN W/ O RING
Product Type
Non-Metallic Liquid Tight 90° Connector
Non-Metallic Liquid Tight 90°Connector
Long Description
Non-Metallic Liquid Tight 90°Connector, 3/4 in Trade Size, ThermoPlastic, Molded, 1.76 in Diameter, 3/4 in Thread Size, Threaded Connection, 1 outlet, 23.19 lb/100
Features
3/4 Inch 90 Degree Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Short Description
Non-Metallic Liquid Tight 90° Connector, Thermoplastic, 3/4 in, 90°
Special Features
Chemical Resistant;For Corrosive Environment;Non-Burning;Non-Dipping Thermoplastic Material
extra long description
ABB 6323 3/4 IN 90 DEG NONMETALIC T
Additional Information
Connection Orientation
90°
Thread Size
3/4 in
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Flexible Non-Metallic Conduit Type A
Standards Met
UL E23018 Listed
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
6323
GTIN
00786210063232
UPC
786210063232
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
3/4 in
Packaging
Weight
23.19 lb/100
Weight per each
0.232
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To Provide a Liquidtight;Dust Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat