6324 - 1" 90D NM LT Conn W/ O Ring

T&B Ind Fitting

  • $116.04 (Each)
  • $116.04 (Each)

  • $580.21 (Per 5)

  • $2,901.07 (Per 25)

  • $11,604.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6324
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6324
Description
1" 90D NM LT Conn W/ O Ring
1 Inch 90 Degree Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063249 / 5414363145394 / 00786210063249
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.04 (Each)
Carton
$580.21 (Per 5)
Standard Packaging
$2,901.07 (Per 25)
Resources
Images
 
 
6324 - Small Image
 
6324 - Large Image
Attachments
 
 
6324 - Specification Sheet
Other Links
 
 
6324 - Other
 
6324 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" 90D NM LT CONN W/ O RING
extra long description
ABB 6324 1 IN 90 DEG NONMETALLIC TY
Product Type
1 In 90 Deg Nonmetallic Type A Conn
Long Description
1 Inch 90 Degree Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Manufacturer Information
Manufacturers Part Number
6324
Brand
T&B Ind Fitting
GTIN
00786210063249
UPC
786210063249
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
0.344
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To provide a liquidtight, dust tight connection between flexible, non-metallic conduit and a box or an enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat