6325 - 1-1/4" 90D NM L/T Conn

T&B Liquidtight Fittings

  • $306.24 (Each)
  • $306.24 (Each)

  • $612.48 (Per 2)

  • $3,062.42 (Per 10)

  • $30,624.16 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6325
Manufacturer
T&B Liquidtight Fittings
Manufacturer's Part Number
6325
Description
1-1/4" 90D NM L/T Conn
1-1/4 Inch 90 Degree Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063256 / 5414363145400 / 00786210063256
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.24 (Each)
Carton
$612.48 (Per 2)
Standard Packaging
$3,062.42 (Per 10)
Resources
Images
 
 
6325 - Large Image
 
6325 - Large Image
 
6325 - Small Image
Attachments
 
 
6325 - Specification Sheet
Other Links
 
 
6325 - Other
 
6325 - Other
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
Thermoplastic
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Product Type
11/4 In 90 Deg Nometalic Type A Con
Description
1-1/4" 90D NM L/T CONN
extra long description
TB 6325 11/4 IN 90 DEG NOMETALIC TY
Long Description
1-1/4 Inch 90 Degree Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Manufacturer Information
Brand
T&B Liquidtight Fittings
Manufacturers Part Number
6325
GTIN
00786210063256
UPC
786210063256
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-90 Degree
Availability
Status
Inactive
Packaging
Weight per each
0.7
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To provide a liquidtight; dust tight connection between flexible, non-metallic conduit and a box or an enclosure.
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat