6325TB - 1-1/4" 90D NM LT Conn

T&B Ind Fitting

  • $306.24 (Each)
  • $306.24 (Each)

  • $612.48 (Per 2)

  • $3,062.42 (Per 10)

  • $30,624.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6325TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6325-TB
Description
1-1/4" 90D NM LT Conn
1-1/4 Inch 90 Degree Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210357942 / 00786210357942
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.24 (Each)
Carton
$612.48 (Per 2)
Standard Packaging
$3,062.42 (Per 10)
Resources
Images
 
 
6325TB - Small Image
 
6325TB - Large Image
Attachments
 
 
6325TB - Specification Sheet
Other Links
 
 
6325TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1-1/4" 90D NM LT CONN
Product Type
11/4 In 90 Deg Nometalic Type A Con
extra long description
ABB 6325-TB 11/4 IN 90 DEG NOMETALI
Long Description
1-1/4 Inch 90 Degree Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Manufacturer Information
Manufacturers Part Number
6325-TB
Brand
T&B Ind Fitting
GTIN
00786210357942
UPC
786210357942
Taxonomies, Classifications, and Categories
Type
Connectors-90 Degree
Packaging
Weight per each
0.7
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To provide a liquidtight, dust tight connection between flexible, non-metallic conduit and a box or an enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat