676 - 3/4" 3 Piece Coupling

T&B Rigid Fittings

  • $22.49 (Each)
  • $22.49 (Each)

  • $562.36 (Per 25)

  • $1,124.72 (Per 50)

  • $2,249.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
676
Manufacturer
T&B Rigid Fittings
Manufacturer's Part Number
676
Description
3/4" 3 Piece Coupling
3/4 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210006765 / 5414363145462 / 00786210006765
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.49 (Each)
Carton
$562.36 (Per 25)
Standard Packaging
$1,124.72 (Per 50)
Resources
Images
 
 
676 - Small Image
 
676 - Large Image
 
676 - Large Image
 
676 - Large Image
 
676 - Large Image
Other Links
 
 
676 - Other
Attachments
 
 
676 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Length
1-13/32
Descriptions
Description
3/4" 3 PIECE COUPLING
Product Type
3/4 Inch Erickson Coupling
extra long description
TB 676 3/4 INCH ERICKSON COUPLING
Long Description
3/4 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Special Features
Free Fitting Threads Ensure Easy Assembly
Additional Information
outside diameter
1-9/16
Manufacturer Information
Brand
T&B Rigid Fittings
GTIN
00786210006765
UPC
786210006765
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Conduit Coupling
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.375
Carton
25
Package
50
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Rotated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat