676TB - 3/4" 3PC CPLG

T&B Ind Fitting

  • $22.49 (Each)
  • $22.49 (Each)

  • $562.36 (Per 25)

  • $1,124.72 (Per 50)

  • $2,249.44 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
676TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
676-TB
Description
3/4" 3PC CPLG
3/4 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
786210357379 / 00786210357379
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.49 (Each)
Carton
$562.36 (Per 25)
Standard Packaging
$1,124.72 (Per 50)
Resources
Images
 
 
676TB - Small Image
 
676TB - Large Image
 
676TB - Large Image
 
676TB - Large Image
 
676TB - Large Image
Attachments
 
 
676TB - Specification Sheet
Other Links
 
 
676TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1-13/32
Descriptions
Description
3/4" 3PC CPLG
Product Type
3/4 Inch Erickson Coupling
extra long description
ABB 676-TB 3/4 INCH ERICKSON COUPLI
Long Description
3/4 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Special Features
Free Fitting Threads Ensure Easy Assembly
Additional Information
outside diameter
1-9/16
Manufacturer Information
Manufacturers Part Number
676-TB
Brand
T&B Ind Fitting
GTIN
00786210357379
UPC
786210357379
Taxonomies, Classifications, and Categories
Type
Conduit Coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.375
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Rotated
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat