679 - 1-1/2" 3 Piece Coupling

T&B Ind Fitting

  • $85.65 (Each)
  • $85.65 (Each)

  • $428.27 (Per 5)

  • $1,284.81 (Per 15)

  • $8,565.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
679
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
679
Description
1-1/2" 3 Piece Coupling
1-1/2 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210006796 / 5414363145486 / 00786210006796
Weight per unit
0.945 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.65 (Each)
Carton
$428.27 (Per 5)
Standard Packaging
$1,284.81 (Per 15)
Resources
Images
 
 
679 - Small Image
 
679 - Large Image
Attachments
 
 
679 - Specification Sheet
Other Links
 
 
679 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1-31/32
Descriptions
Product Type
1.5 Inch Erickson Coupling
Description
1-1/2" 3 PIECE COUPLING
extra long description
ABB 679 1.5 INCH ERICKSON COUPLING
Long Description
1-1/2 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Special Features
Free Fitting Threads Ensure Easy Assembly
Additional Information
outside diameter
2-5/8
Manufacturer Information
Brand
T&B Ind Fitting
GTIN
00786210006796
UPC
786210006796
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Conduit Coupling
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
0.945
Carton
5
Package
15
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat