680TB - 2" 3 Piece Coupling

T&B Ind Fitting

  • $120.26 (Each)
  • $120.26 (Each)

  • $721.58 (Per 6)

  • $12,026.38 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
680TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
680-TB
Description
2" 3 Piece Coupling
Coupling, 2 In Trade Size, Threaded Connection, 2-1/32 In Length, 3-1/32 In Width, 1.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210006802 / 5414363145493 / 00786210006802
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.26 (Each)
Carton
$721.58 (Per 6)
Resources
360 Images
 
 
680TB - 360 Image
Images
 
 
680TB - Large Image
 
680TB - Large Image
 
680TB - Large Image
 
680TB - Large Image
 
680TB - Small Image
 
680TB - Large Image
Attachments
 
 
680TB - Specification Sheet
Other Links
 
 
680TB - Other
Specifications Sheets
 
 
680TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2-1/32 in
Width
3-1/32 in
Descriptions
Description
2" 3 PIECE COUPLING
Product Type
Coupling
Long Description
Coupling, 2 in Trade Size, Threaded Connection, 2-1/32 in Length, 3-1/32 in Width, 1.63 lb/EA
Short Description
Coupling, 2 in
Special Features
Free Fitting Thread Ensure
extra long description
ABB 680-TB ERICKSON COUPLING 2inch
Additional Information
Connection Type
Threaded
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E23018;CSA Certified
package quantity
6 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
680-TB
sub brand
Erickson(R)
GTIN
00786210006802
UPC
786210006802
Taxonomies, Classifications, and Categories
Type
Erickson Couplings
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
1.63 lb/EA
Weight per each
1.63
Carton
6
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid MetalConduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat