6H1 - 3/4" Conduit Hanger

Steel City

  • $1.20 (Each)
  • $1.20 (Each)

  • $119.84 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6H1
Manufacturer
Steel City
Manufacturer's Part Number
6H1
Description
3/4" Conduit Hanger
Hanger, Conduit and Pipe, Emt Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, Without Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991504729 / 00785991504729
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$119.84 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
6H1 - Small Image
 
6H1 - Large Image
Other Links
 
 
6H1 - Other
Attachments
 
 
6H1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Cond/Pipe HGR 3/4IN STL W/O BLT
Description
3/4" CONDUIT HANGER
extra long description
ABB 6H1 COND/PIPE HGR 3/4IN STL W/O
Long Description
Hanger, Conduit and Pipe, EMT Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, without Bolt
Special Features
Accommodates 1/2 in. through 4 in. EMT or rigid conduit
Manufacturer Information
Brand
Steel City
GTIN
00785991504729
UPC
785991504729
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
standard
UL E160899 / UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat