6H1 - 3/4" Conduit Hanger

Steel City

  • $1.12 (Each)
  • $1.12 (Each)

  • $112.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6H1
Manufacturer
Steel City
Manufacturer's Part Number
6H1
Description
3/4" Conduit Hanger
Hanger, Conduit and Pipe, Emt Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, Without Bolt
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991504729 / 00785991504729
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$112.00 (Per 100)
Resources
Images
 
 
6H1 - Small Image
 
6H1 - Large Image
Attachments
 
 
6H1 - Specification Sheet
Other Links
 
 
6H1 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Cond/Pipe HGR 3/4IN STL W/O BLT
Description
3/4" CONDUIT HANGER
extra long description
ABB 6H1 COND/PIPE HGR 3/4IN STL W/O
Long Description
Hanger, Conduit and Pipe, EMT Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, without Bolt
Special Features
Accommodates 1/2 in. through 4 in. EMT or rigid conduit
Manufacturer Information
Brand
Steel City
GTIN
00785991504729
UPC
785991504729
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
standard
UL E160899 / UL E160899
You must have an account to view stock levels
These alternate items can be purchased instead of 6H1.
Jump To:

Cross Referenced

These items are similar to 6H1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 270 3/4(14) Anvil International n/a
H75WB Appleton Electric 00781381454452
2010 Arlington 00018997020109
B1410WO Eaton B-Line n/a
1 Minerallac 00784610100014
1B Minerallac 00784610120012
H-1-WBS O-Z Gedney 00783126248159
PS27034 Power-Strut 00702316510470
2053 Raco 00050169020531
6H1 Thomas & Betts 00785991504729
6H1-B Thomas & Betts 00785991504743
6H1-TB Thomas & Betts 00785991504637
612 Topaz 00751338159501
602 Topaz 00751338158405

* All prices subject to change.