6H1BSS - 3/4" SS Hanger & Bolt

Steel City

  • $17.33 (Each)
  • $17.33 (Each)

  • $866.25 (Per 50)

  • $1,732.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6H1BSS
Manufacturer
Steel City
Manufacturer's Part Number
6H1 BSS
Description
3/4" SS Hanger & Bolt
Hanger, 3/4 In Trade Size, As Rolled, 3/4 In Connection Size, 0.75 In Width, 2.185 In Height, 8.5 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991505214 / 00785991505214
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.33 (Each)
Carton
$866.25 (Per 50)
Resources
Images
 
 
6H1BSS - Small Image
 
6H1BSS - Large Image
 
6H1BSS - Large Image
360 Images
 
 
6H1BSS - 360 Image
Specifications Sheets
 
 
6H1BSS - Specification Sheet
Other Links
 
 
6H1BSS - Other
Attachments
 
 
6H1BSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Width
0.75 in
Height
2.185 in
Descriptions
Product Type
Hanger
Long Description
Hanger, 3/4 in Trade Size, AS Rolled, 3/4 in Connection Size, 0.75 in Width, 2.185 in Height, 8.5 lb/100
Short Description
Hanger, 3/4 in, AS Rolled
Special Features
Accommodates 1/2 in Through 4 In. EMT or Rigid Conduit
extra long description
ABB 6H1 BSS COND/PIPE HGR 3/4IN STN
Description
3/4" SS HANGER & BOLT
Additional Information
Color/Finish
AS Rolled
connection size
3/4 in
for use with
Rigid and EMT Conduit;Pipe
package quantity
50 PK
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
6H1 BSS
sub brand
Steel City(R)
GTIN
00785991505214
UPC
785991505214
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
3/4 in
Packaging
Weight
8.5 lb/100
Weight per each
0.085
Carton
50
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat