6H212 - 1-1/4" Rigid Conduit Hanger

Steel City

  • $1.38 (Each)
  • $1.38 (Each)

  • $137.96 (Per 100)
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
6H212
Manufacturer
Steel City
Manufacturer's Part Number
6H2 1/2
Description
1-1/4" Rigid Conduit Hanger
Hanger, 1-1/4 In Trade Size, Galvanized, Vertical and Horizontal Connection Orientation, 30.96 MM Diameter, 20.63 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
785991504828 / 5415022443479 / 00785991504828
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$137.96 (Per 100)
Resources
Images
 
 
6H212 - Small Image
 
6H212 - Large Image
 
6H212 - Large Image
Attachments
 
 
6H212 - Specification Sheet
Other Links
 
 
6H212 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Diameter
30.96 mm
Descriptions
Special Features
Accommodates 1/2 in Through 4 In. EMT or Rigid Conduit
Product Type
Hanger
Long Description
Hanger, 1-1/4 in Trade Size, Galvanized, Vertical and Horizontal Connection Orientation, 30.96 mm Diameter, 20.63 lb/100
Short Description
Hanger, 1-1/4 in, Galvanized
Description
1-1/4" RIGID CONDUIT HANGER
extra long description
ABB 6H2 1/2 COND/PIPE HGR 1-1/4IN S
Additional Information
for use with
Rigid and EMT Conduit;Pipe
Standards Met
UL File No: E160899
package quantity
100 PK
Made in USA
yes
Color/Finish
Galvanized
Connection Orientation
Vertical;Horizontal
Cable Size
Rigid: 1-1/4 in
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
6H2 1/2
sub brand
Steel City(R)
GTIN
00785991504828
UPC
785991504828
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
20.63 lb/100
Weight per each
0.071
Carton
100
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
standard
UL E160899 / UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6H212.
Jump To:

Cross Referenced

These items are similar to 6H212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2025 Arlington 00018997020253
2125 Arlington n/a
B1425WO Eaton B-Line n/a
2025 Bridgeport Fittings n/a
21/2B Eaton Crouse-Hinds 00784564200259
67825 Halex 00051411678258
2 1/2-WBA Madison Electric 00784297150630
2-1/2-CH Madison Electric 00784297150234
CH250B Neer n/a
CH-250 Neer n/a
2041 Raco 00050169020418
8364H Regal n/a
6H2-1/2 Thomas & Betts 00785991504828
6H21/2B Thomas & Betts 00785991504842
CH2-1/2WBA Thomas & Betts n/a
604 Topaz 00751338158603
614A Topaz 00751338159808

* All prices subject to change.

Begin Live Chat