6H3SC - 1-1/4" Conduit Hanger

Steel City

  • $1.24 (Each)
  • $1.24 (Each)

  • $123.81 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6H3SC
Manufacturer
Steel City
Manufacturer's Part Number
6H3 SC
Description
1-1/4" Conduit Hanger
Hanger, Conduit and Pipe, Emt Size 1-1/2 Inch, Rigid Conduit or Pipe 1-1/4 Inch, Steel, Without Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991504866 / 00785991504866
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Carton
$123.81 (Per 100)
Resources
Images
 
 
6H3SC - Large Image
 
6H3SC - Small Image
Other Links
 
 
6H3SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Product Type
Cond/Pipe HGR Emt SZ1-1/2IN W/O BLT
Description
1-1/4" CONDUIT HANGER
extra long description
ABB 6H3 SC COND/PIPE HGR EMT SZ1-1/
Long Description
Hanger, Conduit and Pipe, EMT Size 1-1/2 Inch, Rigid Conduit or Pipe 1-1/4 Inch, Steel, without Bolt
Special Features
Accommodates 1/2 in. through 4 in. EMT or rigid conduit
Manufacturer Information
Manufacturers Part Number
6H3 SC
Brand
Steel City
GTIN
00785991504866
UPC
785991504866
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger, Conduit and Pipe
Packaging
Weight per each
0.071
Carton
100
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
standard
UL e160899, CSA 63683
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat