6H5 - 2" Conduit Hanger

Steel City

  • $2.77 (Each)
  • $2.77 (Each)

  • $138.55 (Per 50)

  • $277.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6H5
Manufacturer
Steel City
Manufacturer's Part Number
6H5
Description
2" Conduit Hanger
Hanger, Conduit and Pipe, Emt Size 2 Inches, Rigid Conduit or Pipe 2 Inches, Steel, Without Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
785991504941 / 5415022433470 / 00785991504941
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Carton
$138.55 (Per 50)
Resources
Images
 
 
6H5 - Small Image
 
6H5 - Large Image
Attachments
 
 
6H5 - Specification Sheet
Other Links
 
 
6H5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Cond/Pipe HGR 2IN STL W/O BLT
Long Description
Hanger, Conduit and Pipe, EMT Size 2 Inches, Rigid Conduit or Pipe 2 Inches, Steel, without Bolt
Special Features
Accommodates 1/2 in. through 4 in. EMT or rigid conduit
Description
2" CONDUIT HANGER
extra long description
ABB 6H5 COND/PIPE HGR 2IN STL W/O B
Manufacturer Information
Brand
Steel City
GTIN
00785991504941
UPC
785991504941
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Packaging
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat