70208 - 1G Box Ears&#8BRKT-BRW

Carlon / Nutek

  • $2.66 (Each)
  • $2.66 (Each)

  • $133.05 (Per 50)

  • $266.10 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70208
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
7020-8
Description
1G Box Ears&#8BRKT-BRW
One-Gang Bracket Outlet Box, Volume 10 Cubic Inches, Length 3-1/4 Inches, Width 2-3/16 Inches, Depth 2-1/4 Inches, Color Brown, Material Phenolic, Mounting Means Ears and #8 Swing Bracket, With High Clamps
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358524305 / 00786358524305
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$2.66 (Each)
Standard Packaging
$133.05 (Per 50)
Resources
Other Links
 
 
70208 - Other
Images
 
 
70208 - Large Image
Attachments
 
 
70208 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
Phenolic SW. Box Res.
extra long description
UB 7020-8 PHENOLIC SW. BOX RES.
Description
1G BOX EARS&#8BRKT-BRW
Long Description
One-Gang Bracket Outlet Box, Volume 10 Cubic Inches, Length 3-1/4 Inches, Width 2-3/16 Inches, Depth 2-1/4 Inches, Color Brown, Material Phenolic, Mounting Means Ears and #8 Swing Bracket, with High Clamps
Special Features
High clamps
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Manufacturer Information
Brand
Union Box/CVR
Manufacturers Part Number
7020-8
GTIN
00786358524305
UPC
786358524305
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Can be installed in the same stud cavity of a shared two-hour wall.
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat