702112HDG - 1-1/2" Rigid HDG Strut Strap

Superstrut

  • $11.21 (Each)
  • $11.21 (Each)

  • $1,121.38 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
702112HDG
Manufacturer
Superstrut
Manufacturer's Part Number
702 1 1/2 HDG
Description
1-1/2" Rigid HDG Strut Strap
Strap, 12 Gauge, Size 1-1/2 Inch, Outer Diameter Size 1.900 Inches, Hot-Dip Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013140710 / 00616013140710
Weight per unit
0.298 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.21 (Each)
Carton
$1,121.38 (Per 100)
Resources
Images
 
 
702112HDG - Small Image
 
702112HDG - Large Image
 
702112HDG - Large Image
Attachments
 
 
702112HDG - Specification Sheet
Other Links
 
 
702112HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1-1/2 Inches
Descriptions
Product Type
RGD Cond CLP 1-1/2IN 12GA HDG STL
extra long description
ABB 702 1 1/2 HDG RGD COND CLP 1-1/
Description
1-1/2" RIGID HDG STRUT STRAP
Long Description
Strap, 12 Gauge, Size 1-1/2 Inch, Outer Diameter Size 1.900 Inches, Hot-Dip Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Manufacturers Part Number
702 1 1/2 HDG
Brand
Superstrut
GTIN
00616013140710
UPC
616013140710
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Packaging
Weight per each
0.298
Carton
100
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat