70212AL - 1/2" Rigid Alu Strut Strap

Superstrut

  • $7.53 (Each)
  • $7.53 (Each)

  • $752.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70212AL
Manufacturer
Superstrut
Manufacturer's Part Number
702 1/2 AL
Description
1/2" Rigid Alu Strut Strap
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Aluminum, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
616013140970 / 5415022255966 / 00616013140970
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.53 (Each)
Carton
$752.63 (Per 100)
Resources
Images
 
 
70212AL - Small Image
 
70212AL - Large Image
 
70212AL - Large Image
Attachments
 
 
70212AL - Specification Sheet
Other Links
 
 
70212AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
RGD Cond CLP 1/2IN 14GA Aluminum
extra long description
ABB 702 1/2 AL RGD COND CLP 1/2IN 1
Description
1/2" RIGID ALU STRUT STRAP
Long Description
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 1/2 AL
GTIN
00616013140970
UPC
616013140970
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat