70212SS - 1/2" Rigid SS Conduit Clamp

Superstrut

  • $25.59 (Each)
  • $25.59 (Each)

  • $2,558.82 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
70212SS
Manufacturer
Superstrut
Manufacturer's Part Number
702 1/2 SS
Description
1/2" Rigid SS Conduit Clamp
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Stainless Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013141014 / 00616013141014
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.59 (Each)
Carton
$2,558.82 (Per 100)
Resources
Images
 
 
70212SS - Small Image
 
70212SS - Large Image
 
70212SS - Large Image
Attachments
 
 
70212SS - Specification Sheet
Other Links
 
 
70212SS - Other
Features
Material
Stainless Steel
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
RGD Cond CLP 1/2IN 14GA STN-STL
Description
1/2" RIGID SS CONDUIT CLAMP
extra long description
ABB 702 1/2 SS RGD COND CLP 1/2IN 1
Long Description
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 1/2 SS
GTIN
00616013141014
UPC
616013141014
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.125
Carton
100
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
You must have an account to view stock levels
These alternate items can be purchased instead of 70212SS.
Jump To:

Similar Items

Similar items are close alternatives to 70212SS, though they may not be 100% alike.

SS Stainless 4SS Rigid Clamp
  • Our Part #: C110212304SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($332.20)
C110212304SS - Haydon Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 70212SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
702-1/2-SS Thomas & Betts 00616013141014

* All prices subject to change.